Hardcast

Travel-Tack™ 6 ft. Hose

Part #HAR304302  |  Manufacturer Part #304302

Length:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 658 Glass Grip

Collection: Travel-Tack™

Color Finish: Black

Length: 6 ft

Material: Plastic

Material Type: Nylon

NSF Certified: No

Product Type: Hose

Type: Adhesive Hose