0 items

Hardware Resources Drake 1-1/4 in. Cabinet Knob with Screw

H423

Color Finish

Starting at $5.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Packed with one 1/4" x 1-1/8" screw

SPECIFICATIONS

Base Diameter
1-1/4 in
Collection
Drake
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
4-1/8 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday