0 items

Hardware Resources Gatsby 1-1/8 in. Cabinet with Screw

H3970

Color Finish

Starting at $3.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gatsby Cabinet Knob
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
  • Projection: 1"

SPECIFICATIONS

Base Diameter
1-1/8 in
Collection
Gatsby
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/8 in
Material
Zinc
Style
Traditional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday