0 items

Hardware Resources Lindos 1-3/8 in. Cabinet Knob with Screw

HZ115L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Packed with one 8/32" x 1" screw

SPECIFICATIONS

Base Diameter
1-3/8 in
Collection
Lindos
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Zinc
Style
Traditional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday