Hardware Resources Glendale 1 in. Square Cabinet Knob with 2-Screw
H525
SPECIFICATIONS
- Collection
- Glendale
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Length
- 1 in
- Material
- Zinc
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday