0 items

Hardware Resources Florence 3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish

H2981

Color Finish

Starting at $8.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Packed with two 8/32" x 1" screws

SPECIFICATIONS

Collection
Florence
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-11/16 in
Style
Traditional

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday