0 items

Hardware Resources Torino 3-3/8 in. 3-Hole Steel Wire Cabinet Pull with 2-Screw

HS2713

Color Finish

Starting at $3.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-Center: 3"
  • Packed with two 8/32" x 1" screws

SPECIFICATIONS

Collection
Torino
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
3-3/8 in
Style
Traditional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday