0 items

Hardware Resources Madison 3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw

HZ2593

Color Finish

Starting at $4.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-center: 3"
  • Packed with two 1/4" x 1" screws

SPECIFICATIONS

Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-3/8 in
Style
Transitional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday