0 items

Hardware Resources Stanton 329 mm. Square Cabinet Bar Pull with 2-Screw

H625320

Color Finish

Starting at $22.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-Center: 320 mm
  • Packed with two 8/32" x 1" screws

SPECIFICATIONS

Collection
Stanton
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
329.0 mm
Material
Zinc
Style
Contemporary

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday