Hardware Resources 3/4 in. Angle Shelf Support

H1610

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" long arm; Available in carton of 1 000 pcs.
  • Solid steel construction.

SPECIFICATIONS

Color Finish
Bright Nickel
Color Finish Category
Nickel Tones
Diameter
1/4 in
Length
3/4 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday