0 items

Hardware Resources Drake 4-3/4 in. Geometric Cabinet Pull with 2-Screw

H42396

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-Center: 96 mm
  • Packed with two 8/32" x 1" screws

SPECIFICATIONS

Collection
Drake
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
4-3/4 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday