0 items

Hardware Resources Syracuse 4-7/8 in. Modern Cabinet Pull with 2-Screw

H57596

Color Finish

Starting at $8.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-center: 96 mm
  • Packed with two 1/4" x 1" screws

SPECIFICATIONS

Collection
Syracuse
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
4-7/8 in
Material
Zinc
Style
Traditional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday