0 items

Hardware Resources Belcastel 1 5-7/8 in. Flat Bottom Pull

HMO6373128

Color Finish

Starting at $9.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Belcastel 1
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-3/16 in
Handle Type
Pull
Length
5-7/8 in
Material
Zinc
Style
Rustic;Traditional;Transitional
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday