0 items

Hardware Resources Somerset 5 in. Decorative Cabinet Pull with 2-Screw

H80814

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-Center: 96 mm
  • Packed with two 8/32" x 1" screws

SPECIFICATIONS

Collection
Somerset
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
5 in
Style
Contemporary

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday