5/8 in. Self Drilling Wall Anchor 500 Pack

Part #H8X158ZN  |  Item #7543026  |  Manufacturer Part #8X158ZN

$ 562.12 per PACK

Diameter:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • designed to quickly drill into any 3/8" 5/8" thick drywall using a standard #2 Phillips or square bit.
  • Sharp self drilling tip and aggressive threads quickly an easily penetrate the wall and the head sits flush on the exterior. Anchor accepts a #6 #8 body

Specifications

Color Finish: Zinc

Color Finish Category: Greys

Diameter: 5/8 in

Drive Type: Phillips

FM Approved: No

Length: 5/8 in

Material: Steel

Package Quantity: Pack of 500

UL Listed: No