Belcastel 2 4-1/4 in. Centre-to-Centre Weathered 2-Screw Cabinet Pull in Distressed Antique Silver

Part #HMO6273SIMD  |  Item #5108266  |  Manufacturer Part #MO6273SIM-D

$ 11.73 EACH

Color/Finish:
Distressed Antique Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Belcastel 2 Weathered Cabinet Pull.
  • Center to Center: 96 mm
  • Projection: 1-1/4"
  • Color: Silver/Nickel/Chrome
  • Available in finishes Distressed Antique Brass, Gun Metal, Distressed Oil Rubbed Bronze, Distressed Antique Silver.
  • Two 8-32 x 1" and two Break-away Screws (Included)

Specifications

Base Diameter: 3/8 in

Collection: Belcastel 2

Color Finish: Distressed Antique Silver

Color Finish Category: Silver Tones

Depth: 1-1/4 in

Handle Type: Pull

Length: 4-1/4 in

Material: Zinc

Style: Traditional

Width: 1/2 in