Hardware Resources Bella Cabinet Knob in Satin Nickel

H818SN

Manufacturer Part #: 818SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bella Cabinet Knob.
  • Projection: 1-1/8"
  • Color: Silver/Nickel/Chrome
  • Available in finishes Antique Brushed Satin Brass, Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Nickel and Satin Nickel.
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

SPECIFICATIONS

Base Diameter
1-3/8 in
Collection
Bella
Depth
1-1/8 in
Diameter
1-3/8 in
Handle Type
Knob
Style
Traditional

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday