Hardware Resources Bordeaux Cabinet Cup Pull in Brushed Oil Rubbed Bronze

H8236DBAC

Manufacturer Part #: 8236DBAC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bordeaux Shaker Cabinet Cup Pull.
  • Center to Center: 96 mm
  • Projection: 1-1/4"
  • Color: Bronze/Copper
  • Available in 10 finishes
  • Two 8-32 x 1" and two Break-away Screws (Included)

SPECIFICATIONS

Collection
Bordeaux
Color Finish
Brushed Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Length
5 in
Material
Zinc
Style
Traditional
Type
Cabinet Cup Pull

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday