0 items

Hardware Resources Madison Cabinet Knob

H3910

Color Finish

Starting at $2.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Packed with one 1/4" x 1-1/8" screw

SPECIFICATIONS

Base Diameter
1-3/16 in
Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Zinc
Style
Transitional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday