Hardware Resources
Cairo 1-1/4 in. Die-Cast Cabinet Knob with Screw in Satin Nickel
Part #TTK841PC | Item #7078636 | Manufacturer Part #TK841PC
Product Details
Specifications
Collection: Cairo
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Length: 1-1/4 in
Material: Zinc
Product Type: Cabinet Knob
Style: Contemporary;Transitional