Cairo Cabinet Knob with Screw in Brushed Oil Rubbed Bronze

Part #H595DBAC  |  Item #5127379  |  Manufacturer Part #595DBAC

$ 5.32 EACH
(Pricing is for Brushed Oil Rubbed Bronze)

Color/Finish:
Brushed Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cairo Cabinet Knob.
  • Projection: 7/8"
  • Available in finishes Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel
  • Color: Bronze/Copper
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Specifications

Collection: Cairo

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 1-1/4 in

Length: 1-1/4 in

Material: Zinc

Style: Contemporary;Transitional