Square Cabinet Knob in Polished Chrome
Calloway Square Cabinet Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 1"
- Color: Silver/Nickel/Chrome
- Calloway Stepped Square Cabinet Knob.
- Available in finishes Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel.
Specifications
- Collection:
- Calloway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3/4 in
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Square
- Style:
- Contemporary;Modern