1-3/8 in. Diameter Knob in Dark Brushed Antique Copper with One Screw
Cordova 1-3/8 in. Diameter Knob in Dark Brushed Antique Copper with One Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in four finishes Antique Brushed Satin Brass, Brushed Pewter, Brushed Oil Rubbed Bronze and Satin Nickel.
- Projection: 1-1/16"
- 1-3/8" Diameter Cordova Cabinet Knob.
- One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
- Color: Bronze/Copper
Documents
Specifications
- Collection:
- Cordova
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dark Brushed Antique Copper
- Diameter - Base:
- 3-1/8 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- Style:
- Transitional