Drake 1-1/4 in. Cabinet Knob with Screw in Gun Metal

Part #H423DACM  |  Item #4625769  |  Manufacturer Part #423DACM

$ 5.62 EACH

Color/Finish:
Gunmetal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drake Faceted Geometric Cabinet Knob
  • Projection: 1-1/16"
  • One 8-32 x 1-1/8" Screw (Included)

Specifications

Base Diameter: 1-1/4 in

Collection: Drake

Color Finish: Gunmetal

Color Finish Category: Greys

Length: 4-1/8 in

Material: Zinc

Style: Transitional

Type: H423DACM