Drake 1-1/4 in. Cabinet Knob with Screw in Polished Chrome

Part #H423PC  |  Item #4625893  |  Manufacturer Part #423PC

$ 5.62 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Drake Faceted Geometric Cabinet Knob
  • Projection: 1-1/16"
  • One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-1/4 in

Collection: Drake

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 4-1/8 in

Material: Zinc

Style: Transitional

Type: H423PC