1-3/16 in. Cabinet Knob with Screw in Brushed Oil Rubbed Bronze
Drake 1-3/16 in. Cabinet Knob with Screw in Brushed Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 1"
- One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)
- Drake Flat Top Geometric Cabinet Knob
Documents
Specifications
- Collection:
- Drake
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Diameter - Base:
- 1-3/16 in
- Material:
- Zinc
- Style:
- Transitional