Hardware Resources
Florence 1-1/4 in. Cabinet Knob with Screw in Antique Brass
Part #H2980AB | Item #4625879 | Manufacturer Part #2980AB
Product Details
- Florence Cabinet Knob
- Projection: 1-1/8"
- One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
Specifications
Base Diameter: 1-1/4 in
Collection: Florence
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Material: Zinc
Style: Traditional