3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish in Antique Brass
Florence 3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish in Antique Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Center to center: 3"
- Projection: 1-1/8"
- Florence cabinet pull
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Perfect for kitchens, baths, closets and furniture
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Florence
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 3-11/16 in
- Material:
- Zinc
- Style:
- Traditional
- Width:
- 1-5/16 in