Florence 3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish in Oil Rubbed Bronze

Part #H2981ORB  |  Item #4625834  |  Manufacturer Part #2981ORB

$ 7.97 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Florence Cabinet Pull
  • Center to Center: 3"
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Florence

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 3-11/16 in

Material: Zinc

Style: Traditional