Flush Hinge with Screw and Pad in Brushed Antique Brass

You last purchased this on
 
Hardware Resources

Flush Hinge with Screw and Pad in Brushed Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Flush Hinge with Screw and Pad in Brushed Antique Brass

  • Fast #
  • Part #HP5011ABPR
  • Item #7246804
  • Manufacturer Part #P5011AB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Antique Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel construction with reliable power pack for firm self closure.
  • #5 x 5/8” oval head screw recommended for face frame attachment and #6 x 1/2” flat head screw recommended for door attachment.
  • Traditional overlay hinge with semi concealed frame wing.
  • Retail packs are polybagged with UPC label and contain: 2 hinges 4 finished screws for face frame attachment 6 finished screws for door attachment and 2 door bumpers
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Antique Brass
Material:
Steel
Size:
1/2 in
UL Listed:
No