Flush Hinge with Screw and Pad in Polished Brass
Flush Hinge with Screw and Pad in Polished Brass
Frequently Purchased Together
Product Details
- Steel construction with reliable power pack for firm self closure.
- #5 x 5/8” oval head screw recommended for face frame attachment and #6 x 1/2” flat head screw recommended for door attachment.
- Traditional overlay hinge with semi concealed frame wing.
- Retail packs are polybagged with UPC label and contain: 2 hinges 4 finished screws for face frame attachment 6 finished screws for door attachment and 2 door bumpers
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Material:
- Steel
- Size:
- 1/2 in
- UL Listed:
- No