Frame Full Wrap Self Closing Hinge Without Screw in Satin Nickel
Frame Full Wrap Self Closing Hinge Without Screw in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 3/4" frame and 1/2" overlay applications
- #6 x 5/8" flat head screw recommended for fast single-point attachment to face frame
- Full Wrap Around Hinge- Steel Construction with reliable power pack for firm self-closure
- Slotted face frame hole provides vertical adjustment
- #6 x 1/2" flat head screws recommended for door attachment
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Steel
- UL Listed:
- No