Hardware Resources Gatsby 1-3/16 in. Mushroom Cabinet Knob

H3940

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in finishes Polished Chrome, Satin Nickel, Brushed Pewter, Gun Metal and Brushed Oil Rubbed Bronze.
  • Color: Silver/Nickel/Chrome
  • Gatsby Mushroom Cabinet Knob.
  • Projection: 3/4"

SPECIFICATIONS

Collection
Gatsby
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3/4 in
Handle Type
Knob
Material
Zinc
Style
Traditional
Width
1-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday