Gatsby 5-1/4 in. 3-Hole Foot Zinc Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

Part #H3108DBAC  |  Item #4625913  |  Manufacturer Part #3108DBAC

$ 3.71 EACH

Color/Finish:
Brushed Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Gatsby Cabinet Pull
  • Center-to-Center: 3"
  • Projection: 7/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Gatsby

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 5-1/4 in

Material: Zinc

Style: Traditional