Hardware Resources
Gatsby 5-1/4 in. Foot Zinc Cabinet Pull with 2-Screw in Gun Metal
Part #H3108DACM | Item #4625841 | Manufacturer Part #3108DACM
Product Details
- Gatsby Cabinet Pull
- Center-to-Center: 3"
- Projection: 7/8"
- Packed with two 8/32" x 1" screws
Specifications
Collection: Gatsby
Color Finish: Gunmetal
Color Finish Category: Greys
Length: 5-1/4 in
Material: Zinc
Style: Traditional