Hardware Resources
Glendale 5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Distressed Antique Brass
Part #H52596ABMD | Item #4625797 | Manufacturer Part #525-96ABM-D
Product Details
- Glendale Cabinet Pull
- Center-to-Center: 96 mm
- Projection: 15/16"
- Packed with two 8/32" x 1" screws
Specifications
Collection: Glendale
Color Finish: Distressed Antique Brass
Color Finish Category: Brass Tones
Length: 5 in
Material: Zinc
Style: Transitional