5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Distressed Oil Rubbed Bronze
Glendale 5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Distressed Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-to-Center: 96 mm
- Projection: 15/16"
- Glendale Cabinet Pull
- Packed with two 8/32" x 1" screws
Documents
Specifications
- Collection:
- Glendale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Distressed Oil Rubbed Bronze
- Length:
- 5 in
- Material:
- Zinc
- Style:
- Transitional