Lindos 1-1/4 in. Cabinet Knob with Screw in Brushed Oil Rubbed Bronze

Part #HZ115DBAC  |  Item #4625877  |  Manufacturer Part #Z115DBAC

$ 4.86 EACH

Color/Finish:
Brushed Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lindos Round Cabinet Knob
  • Projection: 1-1/8"
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-1/4 in

Collection: Lindos

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Material: Zinc

Style: Traditional