1-3/16 in. Cabinet Knob with Screw in Antique Brass

You last purchased this on
 
Hardware Resources

Madison 1-3/16 in. Cabinet Knob with Screw in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Madison 1-3/16 in. Cabinet Knob with Screw in Antique Brass

  • Fast #
  • Part #E3910AB
  • Item #4625889
  • Manufacturer Part #3910-AB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Projection: 1-1/8"
  • One 8-32 x 1-1/8" and 1-3/4" break-away screw (included)
  • Madison cabinet knob
  • Lifetime warranty
  • One 1-1/8 in and one 1-3/4 in breakaway screws included
  • Individually wrapped to protect the product from damage
  • Perfect for kitchens, baths, closets and furniture
  • Requires Certification

Specifications

Collection:
Madison
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Antique Brass
Depth:
1-1/8 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Knob
Length:
1-3/16 in
Material:
Zinc
Shape:
Round
Style:
Traditional
Width:
1-3/16 in