Madison 1-3/16 in. Cabinet Knob with Screw in Gun Metal

Part #H3910DACM  |  Item #4625870  |  Manufacturer Part #3910-DACM

$ 4.03 EACH
(Pricing is for Gunmetal)

Color/Finish:
Gunmetal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Madison Cabinet Knob
  • Projection: 1-1/8"
  • One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-3/16 in

Collection: Madison

Color Finish: Gunmetal

Color Finish Category: Greys

Material: Zinc

Style: Transitional

Type: H3910DACM