Madison 1-3/16 in. Cabinet Knob with Screw in Polished Brass

Part #H3910PB  |  Item #4625809  |  Manufacturer Part #3910-PB

$ 4.03 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Madison Cabinet Knob
  • Projection: 1-1/8"
  • One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-3/16 in

Collection: Madison

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Material: Zinc

Style: Transitional

Type: H3910PB