Madison 1-3/16 in. Cabinet Knob with Screw in Polished Chrome

Part #H3910PC  |  Item #4625811  |  Manufacturer Part #3910-PC

$ 4.59 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Madison Cabinet Knob
  • Projection: 1-1/8"
  • One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-3/16 in

Collection: Madison

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Zinc

Style: Transitional

Type: H3910PC