Hardware Resources

Madison 3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw in Antique Brass

Part #HZ2593AB  |  Item #4625888  |  Manufacturer Part #Z259-3AB

$ 4.54 EACH

Color/Finish:
Antique Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  50
  • Case:  500

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Madison Cabinet Pull
  • Center-to-Center: 3"
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Madison

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Length: 3-3/8 in

Material: Zinc

Style: Transitional

Type: HZ2593AB