Hardware Resources

Madison 3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

Part #HZ2593DBAC  |  Manufacturer Part #Z259-3DBAC

Call for Pricing EACH

Color/Finish:
Brushed Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Madison Cabinet Pull
  • Center-to-Center: 3"
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Madison

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 3-3/8 in

Material: Zinc

Style: Transitional

Type: HZ2593DBAC