Madison 3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw in Polished Brass

Part #HZ2593PB  |  Item #4625807  |  Manufacturer Part #Z259-3PB

$ 4.54 EACH

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Madison Cabinet Pull
  • Center-to-Center: 3"
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Madison

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Length: 3-3/8 in

Material: Zinc

Style: Transitional

Type: HZ2593PB