Madison 3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw in Polished Chrome

Part #HZ2593PC  |  Item #4625810  |  Manufacturer Part #Z259-3PC

$ 4.54 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Madison Cabinet Pull
  • Center-to-center: 3"
  • Projection: 1-1/8"
  • Packed with two 1/4" x 1" screws

Specifications

Collection: Madison

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 3-3/8 in

Material: Zinc

Style: Transitional

Type: HZ2593PC