3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw in Satin Brass
Madison 3-3/8 in. 3-Hole Turn Cabinet Pull with 2-Screw in Satin Brass
Package Quantity Info:
EA: 1 IP: 50 CA: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Center-to-Center: 3"
- Projection: 1-1/8"
- Madison Cabinet Pull
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Madison
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Length:
- 3-3/8 in
- Material:
- Zinc
- Style:
- Transitional