Madison Cabinet Knob in Oil Rubbed Bronze

Part #H3910ORB  |  Item #3978255  |  Manufacturer Part #3910-ORB

$ 4.03 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Madison Cabinet Knob.
  • Projection: 1-1/8"
  • Color: Bronze/Copper
  • Available in 17 finishes
  • One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-3/16 in

Collection: Madison

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 1-3/16 in

Material: Zinc

Style: Traditional

Type: Cabinet Knob