1-1/8 in. Square Cabinet Knob with 1 Screw in Polished Chrome
Milan 1 1-1/8 in. Square Cabinet Knob with 1 Screw in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Projection: 1"
- Color: Silver/Nickel/Chrome
- Milan 1 plain square cabinet knob
- Available in 7 different finishes
Specifications
- Collection:
- Milan 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/16 in
- Material:
- Zinc
- Shape:
- Square
- Style:
- Transitional
- Width:
- 1-1/4 in