1-9/16 in. Cabinet Knob in Satin Nickel
Mirada 1-9/16 in. Cabinet Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 3/4"
- Color: Silver/nickel/chrome
- Mirada cabinet knob
- Two 1" and two 1-3/4" breakaway screws included
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- Two 8-32 x 1-1/8" and two break-away screws (included)
- Available in finishes Antique Brushed Satin Brass, Brushed Pewter, Satin Nickel, Polished Chrome and Brushed Oil Rubbed Bronze.
- Lifetime warranty
Specifications
- Collection:
- Mirada
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-9/16 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- Width:
- 7/8 in